Description
The Little Giant W8G05S9-22S is designed for residential or agricultural water systems and is ideal for use in 4" I.D. or larger wells. This pump transfers water under pressure from deep sources such as wells, cisterns, ponds and lakes to a home, farm, and other commercial and industrial facilities.

Features:
  • Flow: 8 GPM @ 185 Feet
  • stainless steel discharge and motor bracket
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in, Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance
  • Stainless steel shaft features high quality, premium materials at a competitive price
  • Powered by Franklin Electric Super Stainless Motor
Read more
Manuals (1)
Specs
Application:
Recirculation
Horse Power:
1/2
Flow Rate (GPM):
8
Voltage:
230v
Stages:
9
Wiring:
2 Wire
Head Range (ft.):
0-275
Shutoff Head (ft.):
275'
Weight:
24 lbs
Height (Inches):
23.7
Diameter (Inches):
3.9"
Discharge:
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.