Apply to be a TradeMaster!
W8G07S12-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (12 Stages)
Hover image to zoom

W8G07S12-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (12 Stages)

SKU:
558583
Rating:
(0)
Q&A:
(0)
W8G07S12-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (12 Stages)
Hover image to zoom
$1,849.60 each
Out of Stock
Out of Stock
Get it Mon, Apr 10 - Mon, Apr 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Horse Power icon
3/4 HP
Stages icon
12
Height (Inches) icon
27.2" Height
Diameter (Inches) icon
3.9" Diameter
Discharge icon
1-1/4"

Description

The Little Giant W8G07S12-22S is designed for residential or agricultural water systems and is ideal for use in 4" I.D. or larger wells. This pump transfers water under pressure from deep sources such as wells, cisterns, ponds and lakes to a home, farm, and other commercial and industrial facilities.

Features:
  • Flow: 8 GPM @ 260 Feet
  • stainless steel discharge and motor bracket
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in, Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance
  • Stainless steel shaft features high quality, premium materials at a competitive price
  • Powered by Franklin Electric Super Stainless Motor

Specs

Application:

Recirculation

Horse Power:

3/4

Flow Rate (GPM):

8

Voltage:

230v

Wiring:

2 Wire

Stages:

12

Head Range (ft.):

0-365

Shutoff Head (ft.):

365'

Weight:

28 lbs

Height (Inches):

27.2"

Diameter (Inches):

3.9"

Discharge:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy