Pros, Join Our TradeMaster Program!
Description
The Little Giant W8G10S15-22S is designed for residential or agricultural water systems and is ideal for use in 4" I.D. or larger wells. This pump transfers water under pressure from deep sources such as wells, cisterns, ponds and lakes to a home, farm, and other commercial and industrial facilities.

Features:
  • Flow: 8 GPM @ 320 Feet
  • stainless steel discharge and motor bracket
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in, Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance
  • Stainless steel shaft features high quality, premium materials at a competitive price
  • Powered by Franklin Electric Super Stainless Motor
Read more
Manuals (1)
Specs
Application:
Recirculation
Horse Power:
1
Flow Rate (GPM):
8
Voltage:
230v
Wiring:
2 Wire
Stages:
15
Head Range (ft.):
0-455
Shutoff Head (ft.):
455'
Weight:
33 lbs
Height (Inches):
30.66
Diameter (Inches):
3.9"
Discharge:
1-1/4"
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.