Pros, Join Our TradeMaster Program!
Description
Little Giant 558597 W22G10S7-22S Submersible Well Pump

Features:
  • 230 Vac 60 Hz Single Phase
  • 1 Horse Power
  • 22 Gallons Per Minute
  • Stainless Steel Shaft Features High Quality, Premium Materials At A Competitive Price
  • Available With Thermoplastic Discharge And Motor Bracket, Or Stainless Steel Discharge And Motor Bracket
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-In Flomatic Check Valve Keeps Water In The System At All Times
  • 1-1/4" Fnpt Stainless Steel Discharge
  • 7 Stages
Read more
Manuals (2)
Specs
Application:
Recirculation
Horse Power:
1
Flow Rate (GPM):
22
Voltage:
230v
Shutoff Head (ft.):
221'
Stages:
7
Wiring:
2 Wire
Discharge:
1-1/4"
Weight (lbs):
30 lbs
Height (Inches):
26.11
Diameter (Inches):
3.9"
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.