Pros, Join Our TradeMaster Program!
Description
OPWG-Series Ideal for indoor or outdoor use, Little Giant energy-efficient out-of-pond pumps are easy to maintain since they are out of the water. They are engineered for continuous-duty operation and long life. To protect and extend the life of your pump, a leaf basket (listed below) is recommended.

Features:
  • Great energy effi cient pump option
  • Simplifies maintenance
  • Leaf basket acts as priming chamber
  • Durable molded housing and enclosed motor provide excellent protection and weather resistance
  • Leaf basket recommended for installations where pump is located above the water surface
  • 1 Year Warranty

Specifications:
  • 2200 GPH @ 1'
  • 1740 GPH @ 5'
  • 300 GPH @ 10'
  • 92 Watts
  • 115V
  • 1- 1/2" NPT discharge
  • 2" NPT intake
  • 8' Cord
Hide Description
Specs
Voltage:

115v

Amperage:

1.1

Wattage:

92

Discharge:

1-1/2" NPT

Intake Size:

2" NPT

Shutoff Head (ft.):

11'

Flow at 5 FT Head:

1740 GPH

Cord Length:

8'

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.