Pros, Join Our TradeMaster Program!
Description
WGFP-Series Constructed with stainless steel, cast iron and durable thermoplastic, Little GIANT solids-handling submersible water feature pumps meet the rigorous demands of the most impressive water features. This year Little GIANT has added a larger size to meet all of of your decorative water needs.

Features:
  • Designed for water features
  • Dual seals for added protection in larger models
  • Great as replacement pump and for new construction
  • Corrosion resistant body designed for submersible use and continuous operation
  • Great as a replacement pump and for new construction
  • Heavy-duty, stainless steel motor housing
  • Permanent split capacitor motor for low amp draw and maximum energy efficiency
  • 2 Year Warranty

Specifications:
  • 4280 GPH @ 5'
  • 3520 GPH @ 10'
  • 2780 GPH @ 15'
  • 1830 GPH @ 20'
  • 800 GPH @ 25'
  • 590 Watts
  • 115V
  • 2" Discharge FNPT
  • Capable of passing 1-3/16" solids
  • 19' Cord
Hide Description
Specs
Voltage:

115v

Amperage:

7

Wattage:

590

Discharge:

2" FNPT

Shutoff Head (ft.):

30'

Flow at 5 FT Head:

4280 GPH

Cord Length:

19'

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.