Pros, Join Our TradeMaster Program!
Description
    Description:

    WGP-65-PW is a 1/8HP Direct Drive Dual Discharge Pond/Waterfall Pump with 16' cord. This Little Giant Pump has the unique feature of having dual 1-1/4" FNPT discharges and has been designed to operate waterfalls, streams, and fountainheads or just circulate the water in a pond. Dual discharges of the Little Giant WGP-65-PW pond pump make it possible to perform two of the above tasks at the same time without having to purchase two pumps. A cap plug included to allow one of the discharges to be closed if only one discharge is to be utilized. An elbow adapter is also included to adapt from the discharge of the pump to 1" smooth tubing. The Little Giant WGP-65-PW can either be installed in the upright or vertical position or it can be installed in the horizontal position lying on the base.

    Features:
    • Unique dual-discharge design allows for operation of two water features simultaneously
    • Powerful direct-drive pump produces greater starting torque and flow pressure than comparable magnetic drive submersible pumps
    • Corrosion-resistant body designed for non-potable submersible use
    • Includes one 1-1/4" MNPT x 1" barbed elbow adapter and a 1-1/4" MNPT discharge cap
    • Maximum pumping height of 20'
    • 1-1/4" FNPT discharge and 1-1/4" MNPT discharge cap
    • Barbed adapter accepts 1" tubing
Hide Description
Manuals (3)
Specs
Horse Power:

1/8

Voltage:

115v

Amperage:

2

Wattage:

230

Discharge:

1-1/4" FNPT

Shutoff Head (ft.):

20'

Flow at 1 FT Head:

1900 GPH

Cord Length:

16'

Warranty:

3 Year

Weight (lbs):

10.43 lbs

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.