Pros, Join Our TradeMaster Program!
Description
Optional External Safety Switch for VCMX Pump allows for easy access and greater installation flexibility to prevent overflow flooding.

Features:
  • Designed to be used with VCMX pump
  • Can be installed to activate audible and/or visual alarm
  • ABS housing and float
  • 5 amps max
  • Low voltage
  • 72" lead wires
  • cCSAus listed
Hide Description
Manuals (1)
Specs
Application:

Plumbing

Amperage:

5

Lead Wire Length:

72"

Housing Material:

ABS Plastic

×
1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.