Pros, Join Our TradeMaster Program!
Description
The vertical diaphragm switch provides automatic control of a pump in water and sewage effluent applications. The design allows it to operate in applications with limited space, such as small sump chambers. The VDS features models with either a 6" or 10" pumping range.

Features:
  • Designed for use in confined areas
  • Controls pumps up to 1/2 HP at 120VAC, 13 amps max.
  • Heavy duty switch contacts
  • Not sensitive to turbulence
  • Pressure activation
  • Stainless steel mounting brackets
  • UL/CSA listed
Read more
Manuals (2)
Specs
Type:
Automatic
Application:
Plumbing
Horse Power:
1/2
Voltage:
115v
Hertz:
60
Amperage:
13
Pumping Range:
6"
Cord Length:
15'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.