Pros, Join Our TradeMaster Program!
Description
Inline Constant Water Pressure System provides consistent water pressure regulation using advanced electronics to drive the pump/motor according to the system's real-time demand. The Little Giant 25LGIL1100N4 includes highly accurate, heavy-duty, longlife pressure sensor for constant monitoring of the water pressure demand.

By adjusting the pump/motor speed, the Inline System automatically reacts to any change in system demand while maintaining a constant output pressure. The Inline System's constant output pressure should not fluctuate more than a PSI or two, even though the overall system's water flow requirement may change dramatically. Small demand on the system results in the motor/pump running at its lowest speed. As greater demands are placed on the system the speed increases accordingly to maintain the desired system pressure.

Applications:
  • Boosted and consistent water pressure from water storage/cistern systems;
  • Homes - both in private and municipal applications
  • General pressure boosting
  • Sprinkler systems
  • Farming and commercial wash down systems

    Features:
  • A complete and packaged system: Pump, motor, drive and pressure switch in one box
  • Small and compact design: Fits into small areas, even between floor joists
  • Stainless steel construction: Made for years of operation
  • Simple and easy installation: Step-by-step illustrated instructions
  • Quiet and cool operation: Integrated motor design allows water to flow around it
  • NEMA 4 electronics enclosure
  • Multiple mounting configurations
  • Install units where you need them: horizontal, vertical & even upside down
  • Product power rating: 1.2 hp, 0.9 kW
  • Built in system protections guard the Inline unit from many common failure modes including: surge protection, voltage underload, locked pump, open circuit, short circuit and overheated controller.
  • Hide Description
    Specs
    Min Pressure (PSI):

    25

    Max Pressure (PSI):

    80

    Frequency:

    50 Hz

    60 Hz

    Flow Range (GPM):

    35

    Horse Power:

    1.2

    Amperage:

    12

    Relative Humidity:

    0% to 100% (condensing)

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.