Pros, Join Our TradeMaster Program!
Description
The Inline 400 is designed to be compact and an economical way to meet all of your pressure boosting needs. The unit's symmetrical design allows for easy installation (mounting either vertically or horizontally) while also enabling it to work with your existing plumbing configuration.

Applications:
  • City water pressure boosting
  • Pressurize water from cistern tank
  • Re-pressurizing after filtration
  • Irrigation system boosting

    Features:
  • Utilizes proven Franklin Electric pump and motor to create the most trustworthy product on the market
  • Simple flow-based controls mean you get the pressure every time you need it
  • Whisper quiet operation
  • Installs vertically or horizontally
  • 1" NPT inlet and outlet
  • 115 V and 230 V models available
  • Plug-in electrical cord connected unit
  • Protective features: Over/Under voltage protection, dry run, and over temperature
  • Product power rating: 1/3 hp, 0.246 kW
  • Maximum water temperature: 120 °F / 49 °C
  • Hide Description
    Manuals (2)
    Specs
    Voltage:

    230v

    Horse Power:

    1/3

    Frequency:

    60 Hz

    Amperage:

    3.3

    Inlet Size:

    1"

    Outlet Size:

    1"

    Connection Type:

    Threaded

    Cord Length:

    6'

    Max Water Temp (°F):

    120°F

    Flow at 5 FT Head:

    53 GPM

    Flow at 10 FT Head:

    44 GPM

    Flow at 15 FT Head:

    32 GPM

    Flow at 20 FT Head:

    14 GPM

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.