Pros, Join Our TradeMaster Program!
Description
Noble is easy to install, set up and service, and promises to deliver the lasting reliability and serviceability the industry has come to expect from a Lochinvar boiler.

  • 4 Models from 80,000 to 199,000 Btu/Hr
  • 95% AFUE
  • 10:1 Turndown Ratio
  • Universal Vent Connector
  • Features SMART CONTROLâ„¢ Operating Control
Read more
Manuals (3)
Specs
Fuel Type:
Propane
IBR Rating:
89000
BTU Output:
110000
DOE Rating:
102000
BTU (Min):
11000
Efficiency:
95%
Water Connection:
1"
Voltage:
120v
Vent Size:
3"
Height (Inches):
32.5"
Width (Inches):
17-1/4"
Depth (Inches):
18"
Features:
Combo DHW
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.