Pros, Join Our TradeMaster Program!
Description
A smart thermostat doesn’t need to be expensive. The affordable LUX CS1 has a suite of smart features to control your comfort. It even learns your comfort needs and adjusts its settings accordingly. Pair it with the LUX app on your smartphone for maximum comfort control.

Product Features
  • Home & Away Aware: Geofencing
  • Smart Scheduling: Custom & Auto
  • Alerts: Room Temperature, Offline, Filter Replacement
  • Smart Reports: energy usage, runtime
  • Money Saving Programs: Demand Response & Rebates
  • App: iOS and Android
  • Multiple users and multiple thermostat management..
Hide Description
Specs
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Color:

White

Programmability:

Programmable

Stages:

2 Heat/1 Cool (Heat Pump)

Mount:

Horizontal

User Interface:

Push Button

Smartphone App

Options:

Wireless

Measures:

Fahrenheit

Celsius

Voltage:

24v

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.