Pros, Join Our TradeMaster Program!
Description
With GEOx, contractors can now put homeowners conveniently in control of both humidification and dehumidification systems and HVAC comfort from one smart device. A full-featured, professional thermostat, GEOx is easy to install with or without a WiFi connection and is compatible with almost any residential system. The GEOx thermostat enables homeowners to quickly and easily manage their home comfort while at home or away via a free App for smartphone, tablet, desktop or via the product’s intuitive control display, and it’s compatible with Amazon Alexa & Google Assistant.

Smart Features:
  • Geofencing: Home & Away Aware™
  • Smart Scheduling: Utility cost estimated
  • Smart tips: For savings & seasonality tips
  • Automatic communication with airSMART IAQ monitor (Foobot)
  • Reporting: Energy & run time usage
  • Apps: iOS & Android
  • System run-time monitor

System
  • Conventional heat & A/C up to 2h/2c
  • Heat Pumps: up to 3h/2c Aux/Emergency heat and dual fuel systems with fossil fuel furnace back-up.
  • Hydronic heat: when 24V system common (c-wire) is present
  • Gas millivolt
  • Power: C wire or LUX Power Bridge (sold separately: sku LPB-WPR-005).

Product
  • Color: white with brushed metal finish accent < li>Horizontal or vertical mounting
  • H/DH dry-contacts for 3rd party equipment
  • De-humidification options using A/C condensing unit
  • Adjustable 2nd stage heat and cool offset
  • 7-day programmable from unit or via app
  • Air filter monitor
  • Dual mount -horizontal/vertical
  • Includes wall plate

Connectivity
  • Radio: WiFi certified 802.11 b/g/n
  • Frequency: 2.4 GHz
  • Encryption: SHA256RSA
  • Platforms: Amazon Alexa & Google Assistant enabled devices
Hide Description
Specs
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Color:

White

Stages:

3 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Programmability:

7 Day

Programmable

Power Method:

Hardwired

Mount:

Horizontal

Vertical

User Interface:

Wheel Control

Smartphone App

Options:

Wireless

Measures:

Fahrenheit

Celsius

Voltage:

24v

Features:

Humidification & Dehumidifcation Control

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.