Pros, Join Our TradeMaster Program!
Description
For Use On:
  • 1 Stage Heat Only: Single Pole 120/240 VAC Systems up to 22 Amps
Not For Use On:
  • Conventional 24V Heating and Cooling Systems

A single pole, line voltage manual thermostat that offers ease of use. For heat only.

The LV11 is a single-pole heat only, manual thermostat that is easy to install and use. With a clean attractive design this unit is unobtrusive while providing features to enhance your system. As with the complete Lux thermostat line, this unit is mercury free.

Specifications
  • Easy installation
  • Easy to use
  • 3 year warranty
  • UL approved
  • Mercury free

Feature:
  • Replaces: Lux LV1-005L
  • 1 Stage Heat Only
  • Single Pole (2 Wires)
  • 120/240 VAC Systems up to 22 Amps
  • Resistive: 22A at 120/208/240/277 VAC (2640W @ 120V, 5280W @ 240V)
  • Inductive: 1/[email protected] V, 3/[email protected]
  • Temperature Sensing Element: Single Bi-Metallic Strip
Hide Description
Manuals (2)
Specs
Application:

Electric Heat (Line Voltage)

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

Changeover:

Manual

User Interface:

Mechanical

Mount:

Vertical

Voltage:

120v

240v

Line voltage

Warranty:

3 Year

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.