Pros, Join Our TradeMaster Program!
Description
The LV21 is a single or double-pole heat only, manual thermostat that is easy to install and use. The LV21 offers a clean, attractive design. For the safety and comfort of you home and family, this themostat, like all Lux thermostats, contains no mercury.

Features:
  • Easy installation
  • Easy to use
  • 3 year warranty
  • UL approved
  • Mercury free
For Use On:
  • 1 stage heat only: single pole and double pole
  • 120/240 VAC Systems up to 22 Amps
Not For Use On:
  • Conventional 24V heating and cooling
Hide Description
Specs
Programmability:

Non-Programmable

Voltage:

120v

240v

Color:

White

Stages:

1 Heat

Amperage:

22

User Interface:

Mechanical

Power Method:

Hardwired

Application:

Heat Only

Mount:

Vertical

Voltage:

Line voltage

Features:

For Single or Double Pole Heating Systems

Max Temp (F):

90°F

Min Temp (F):

50°F

Temperature Range (F):

50°F - 90°F

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.