Pros, Join Our TradeMaster Program!
Description
Up To 2 Stage Heat / 1 Stage Cool
Digital 5 / 2 Day Universal Programmable Thermostat

Features
  • Separate Weekday and Weekend Programs (2 or 4 periods/day)
  • Large Display with Back light
  • Adjust Heating and Cooling Limits
  • Keyboard Lock
  • Programmable Air Filter Monitor
  • Selectable Smart Recovery
  • Dual Power - 2 AA Batteries Included
  • User Selectable Programmable or Non-Programmable Operation
  • Manual Temperature Hold
  • Temporary Temperature Override
  • Adjustable Temp. Differential Cycle Rate
  • Adjustable 2nd Heat Stage Offset Setting
  • User Temperature Calibration
  • 5/2 Minute Selectable Time Delay
  • Battery Free Memory Storage
  • 12/24 Hour Clock Display
  • Optional Wall Plate Available
Read more
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Stages:
2 Heat/1 Cool
Programmability:
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Large Display
Features:
Backlight
Power Method:
Battery
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
24v
Amperage:
1.5
Wattage:
36
Wiring:
A
W1
W2
Rh
Rc
B
Y
G
C
O
Color:
White
Height:
3.375"
Width:
5.375"
Depth (Inches):
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.