Pros, Join Our TradeMaster Program!
Description
Heating and cooling systems including single and multi-stage heat pumps plus 2nd stage cooling.

Features
  • Universal compatibility for all system types except electric baseboard heat
  • Each day of the week can be programmed differently
  • Exclusive Lux Speed Slide for easy programming
  • User selectable periods per day 2 or 4

    Not For Use On:
  • Energy usage monitor
  • Electric baseboard heat (120-240V)
  • Special day program unauthorized users
  • Adjustable vacation hold set for 1-30 days
  • Batteries - Requires 2 AA Alkaline batteries included
  • Smart recovery enables the set temperature to be reached by the programmed time
  • Hide Description
    Specs
    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    2 Heat/2 Cool

    Programmability:

    Programmable

    7 Day

    User Interface:

    Push Button

    Mount:

    Horizontal

    Options:

    Large Display

    Fan Control

    Power Method:

    Battery

    Features:

    Backlight

    Temperature Range (F):

    45°F - 90°F

    Voltage:

    Low voltage

    24v

    Amperage:

    1.5

    Color:

    White

    Humidity Control:

    No

    Wireless:

    No

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.