Pros, Join Our TradeMaster Program!
Description
Heating and cooling systems including single and multi-stage heat pumps plus 2nd stage cooling.

Features
  • Universal compatibility for all system types except electric baseboard heat
  • Each day of the week can be programmed differently
  • Exclusive Lux Speed Slide for easy programming
  • User selectable periods per day 2 or 4

    Not For Use On:
  • Energy usage monitor
  • Electric baseboard heat (120-240V)
  • Special day program unauthorized users
  • Adjustable vacation hold set for 1-30 days
  • Batteries - Requires 2 AA Alkaline batteries included
  • Smart recovery enables the set temperature to be reached by the programmed time
  • Read more
    Manuals (1)
    Specs
    Application:
    Multi Stage (Heat/Cool)
    Heat Pump
    Stages:
    2 Heat/2 Cool
    Programmability:
    Programmable
    7 Day
    User Interface:
    Push Button
    Mount:
    Horizontal
    Options:
    Large Display
    Fan Control
    Power Method:
    Battery
    Features:
    Backlight
    Temperature Range (F):
    45°-90°F
    Voltage:
    Low voltage
    24v
    Amperage:
    1.5
    Color:
    White
    Humidity Control:
    No
    Wireless:
    No
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    4 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.