Pros, Join Our TradeMaster Program!
Description
Smart Features:
  • Geofencing: Home & Away Aware™
  • Smart Scheduling: Utility cost estimated
  • Smart tips: For savings & seasonality tips
  • IAQ Fan: works with LUX airSMART IAQ
  • Utility: Demand/response capable
  • Reporting: Energy & run time usage
  • Apps: iOS & Android

System
  • Conventional: Forced air, gas, oil & electric furnaces (up to 2h/1c)
  • Heat Pumps: With or without Aux/Emergency heat
  • Power: C wire or PowerBridge (included)

Product
  • Color: Midnight Black cover
  • Trim plate included

Connectivity
  • Radio: WiFi certified 802.11 b/g/n
  • Frequency: 2.4 GHz
  • Encryption: SHA256RSA
  • Platforms: Amazon Alexa, Apple Homekit and Google Assistant
Hide Description
Specs
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Color:

Black

Stages:

2 Heat/1 Cool (Heat Pump)

Programmability:

Programmable

7 Day

Power Method:

Hardwired

Mount:

Square

User Interface:

Smartphone App

Wheel Control

Options:

Wireless

Measures:

Fahrenheit

Celsius

Voltage:

24v

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.