Pros, Join Our TradeMaster Program!
Description
Battery powered digital heat only thermostat with fan control and temperature stop.

Features:
  • Attractive Slim Design
  • Large Illuminated Digital Display
  • Adjustable Temperature Stops
  • Soft Touch Buttons
  • Battery Powered
  • Electronic Accuracy
  • Fahrenheit/Celsius Switchable
  • 5 Minute Compressor Protection
  • Easy Installation
  • Optional Wall Plate Available
Read more
Manuals (2)
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Features:
Fan Control
Power Method:
Battery
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
24v
Wiring:
Rh
Rc
W
Y
G
Color:
White
Height:
5-1/4"
Width (Inches):
3-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.