Trade Professional? Apply to become a TradeMaster!
Description
  • Electronic Accuracy
  • Can be mounted horizontally or vertically
  • Large, easy-to-read digital display
  • EL (electro luminescent) backlight
  • Temperature swing adjustment to as close as + or - 1/4o F/C
  • Universal replacement
  • System or battery powered
  • Low battery indicator
  • Optional decorative wall plate
  • 5 or 2 minute compressor delay
  • 5 0r 2 minute minimum "on" time
  • Fahrenheit or Celsius
  • Temperature offset (user calibration)
  • "O" and "B" terminals
  • Patent #6,951,306
Read more
Specs
Application:
Heat Pump
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Horizontal
Options:
Fan Control
Large Display
Power Method:
Battery
Hardwired
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
24v
Amperage:
1.5
Wattage:
36
Wiring:
Rh
B
Rc
W
G
O
Y
Color:
White
Height:
3-1/4"
Width:
4-5/8"
Depth (Inches):
7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.