Pros, Join Our TradeMaster Program!
Description
  • Compatible with 1 or 2 stage heat / 1 stage cool heat pumps
  • Not Compatible with 3 wire hydronic system, or Multi-stage gas or oil furnaces, or Line voltage systems (without transformer)
  • Electronic Accuracy
  • Can be mounted horizontally or vertically
  • Large, easy-to-read digital display
  • EL (electro luminescent) backlight
  • Temperature swing adjustment to as close as + or - 1/4o F/C
  • System or battey powered
  • Low battery indicator
  • Auxiliary and emergency heat indicator
  • Optional decorative wall plate
  • 5 or 2 minute compressor delay
  • 5 or 2 minute minimum "on" time
  • Fahrenheit or Celsius
  • "O" and"B" terminals
    Hide Description
    Specs
    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    2 Heat/1 Cool (Heat Pump)

    Programmability:

    Non-Programmable

    User Interface:

    Push Button

    Mount:

    Horizontal

    Options:

    Fan Control

    Large Display

    Power Method:

    Hardwired

    Battery

    Changeover:

    Manual

    Temperature Range (F):

    45°F - 90°F

    Voltage:

    Low voltage

    24v

    Amperage:

    1.5

    Wattage:

    36

    Wiring:

    W2

    B

    R

    E

    C

    O

    G

    Y

    Color:

    White

    Height:

    3-1/4"

    Width:

    4-5/8"

    Depth (Inches):

    7/8"

    ×
    4 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.