Pros, Join Our TradeMaster Program!
Description
  • Compatible with 1 or 2 stage heat / 1 stage cool heat pumps
  • Not Compatible with 3 wire hydronic system, or Multi-stage gas or oil furnaces, or Line voltage systems (without transformer)
  • Electronic Accuracy
  • Can be mounted horizontally or vertically
  • Large, easy-to-read digital display
  • EL (electro luminescent) backlight
  • Temperature swing adjustment to as close as + or - 1/4o F/C
  • System or battey powered
  • Low battery indicator
  • Auxiliary and emergency heat indicator
  • Optional decorative wall plate
  • 5 or 2 minute compressor delay
  • 5 or 2 minute minimum "on" time
  • Fahrenheit or Celsius
  • "O" and"B" terminals
    Read more
    Manuals (2)
    Specs
    Application:
    Multi Stage (Heat/Cool)
    Heat Pump
    Stages:
    2 Heat/1 Cool (Heat Pump)
    Programmability:
    Non-Programmable
    User Interface:
    Push Button
    Mount:
    Horizontal
    Options:
    Fan Control
    Large Display
    Power Method:
    Hardwired
    Battery
    Changeover:
    Manual
    Temperature Range (F):
    45°-90°F
    Voltage:
    Low voltage
    24v
    Amperage:
    1.5
    Wattage:
    36
    Wiring:
    W2
    B
    R
    E
    C
    O
    G
    Y
    Color:
    White
    Height:
    3-1/4"
    Width:
    4-5/8"
    Depth (Inches):
    7/8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.