Pros, Join Our TradeMaster Program!
Description
  • Snap action mechanical heating only thermostat with adjustable heat anticipator.
  • Clean attractive design
  • Snap Action Mechanism
  • Valued priced
  • Adjustable heat anticipator
  • 2-Wire Heat only mechanical thermostat
  • Contains no Mercury
Hide Description
Specs
Width:

3"

Height (Inches):

3.5"

Programmability:

Non-Programmable

Voltage:

24v

Color:

White

Stages:

1 Heat

Amperage:

0.15-1.2

User Interface:

Mechanical

Application:

Heat Only

Mount:

Vertical

Voltage:

Low voltage

Features:

Hydronic Air Handler Compatible

Millivolt Compatible

2 Wire Hydronic System Compatible

Depth (Inches):

1-1/4"

Wattage:

3.6 to 36

Type:

Single Stage Heat Pump

Hydronic Air Handlers

Electric

2 Wire Hydronic

Oil

Gas

Millivolt

Max Temp (F):

90°F

Min Temp (F):

45°F

Temperature Range (F):

45°F - 90°F

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.