Pros, Join Our TradeMaster Program!
Description
  • Snap action mechanical heating and cooling thermostat with adjustable heat anticipator.
  • Clean attractive design
  • Snap Action Mechanism
  • Valued priced
  • Adjustable heat anticipator
  • Heating and cooling mechanical thermostat
  • Contains no Mercury
Hide Description
Specs
Width:

3"

Height (Inches):

3.5"

Programmability:

Non-Programmable

Color:

White

Stages:

1 Heat/1 Cool

Amperage:

0.15-1.2

User Interface:

Mechanical

Application:

Single-Stage (Heat/Cool)

Mount:

Vertical

Voltage:

24v

Low voltage

Features:

Hydronic Air Handler Compatible

Millivolt Compatible

2 Wire Hydronic System Compatible

Depth (Inches):

1-3/8"

Wattage:

3.6 to 36

Type:

Single Stage Heat Pump

Electric

Oil

Hydronic Air Handlers

2 Wire Hydronic

Millivolt

Gas

Wiring:

B

O

A

W

Rc

Rh

G Y

Changeover:

Manual

Max Temp (F):

90°F

Min Temp (F):

45°F

Temperature Range (F):

45°F - 90°F

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.