Pros, Join Our TradeMaster Program!
Description
WARNING: FOR USE ONLY WITH AIR CONDITIONERS AND SPACE HEATERS THAT AUTOMATICALLY RESTART COOLING OR HEATING OPERATION AFTER POWER RECONNECTION

Designed for Window Air Conditioners and Portable Space Heaters - 120 Volt 15A Units

  • Programmable outlet thermostat allows control of window air conditioning units and portable space heaters. Temperature control adjustable. Plugs into normal 120 volt, 15 amp electrical outlet. ETL listed.
  • Compatible With Window Air Conditioners - 120 Volt, 15 Amp Plug, or Electric Space Heaters - 120 Volt, 15 Amp Plug, or All Mechanically Controlled Air Conditioners and Space Heaters, or Electronically Controlled Air Conditioners That Have Automatic Restart of Cooling After Power Resumption, or Electronically controlled units can usually be identified by their digital readout. To learn whether a particular model offers automatic resart of cooling or heating after power resumption, refer to their manual or manufacturer.
  • Not compatible with Single Stage Heat Pumps, or Single Stage Gas, Oil, or Electric Furnaces, or Multi Stage Heat Pumps, or Multi Stage Gas, Oil, or Electric Furnaces, or 2 Wire Hydronic Systems, 3 Wire Hydronic Systems, and Line Voltage Systems
Read more
Specs
Application:
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
5-2 Day
Programmable
User Interface:
Push Button
Floor Sensor Compatible:
No
Mount:
Vertical
Power Method:
Hardwired
Plugs into 120V Outlet
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
120v
Low voltage
Wattage:
1800
Color:
White
Height:
5-1/4"
Width:
3"
Depth (Inches):
2-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.