Pros, Join Our TradeMaster Program!
Description
Programmable Thermostat (1 Stage Heat / 1 Stage Cool), 5/2 Programming)
Hide Description
Manuals (2)
Specs
Application:

Single-Stage (Heat/Cool)

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

5-2 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Password Lockout

Large Display

Fan Control

Power Method:

Battery

Hardwired

Changeover:

Manual

Temperature Range (F):

45°F - 90°F

Voltage:

Low voltage

24v

Amperage:

1.5

Wattage:

36

Wiring:

Rh

Rc

W

Y

G

Color:

White

Height:

3-1/4"

Width (Inches):

4-1/2"

Depth (Inches):

1-1/4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.