Pros, Join Our TradeMaster Program!
Description

Overview
    • Programmability: 5-2 Day Programmable
    • Application: Gas, Oil or Electric; Heat Pump
    • Color: White
    • User Interface: Soft Key
    • Power Method: Battery or Hardwired
    • Stages: 1 Heat/1 Cool
    • Mounting: Horizontal

    Features
    • Energy Star certified
    • Separate programs for weekdays and weekends
    • Preprogrammed - up to 4 programs per day
    • Separate programs for heating and cooling
    • Either system powered with battery backup or battery powered
    • Separate weekday and weekend programming
    • Easily reprogrammed with LUX Programming Dial
    • Large Liquid crystal display
    • 5 minute air conditioning compressor delay
    • Temporary and constant temperature override
    • Total isolation between system power and thermostat

    Compatible With
    • Most single stage 24v gas, oil, electric heating and air conditioning systems including single stage heat pumps
    • 2 wire hydronic systems
    • Millivolt systems
    • Hydronic air handlers

    Detailed Specifications
    • Replaces : TX500, TX505, and PSP500 series.
    • Dimensions: 4-1/2" wide x 3-1/4" tall x 1-1/4" deep.
    • Electrical Ratings: 1-1/2 AMPS at 24v AC. Requires 2 AA batteries (included).
    • Temperature Differential: + or - 1¦ factory preset differential adjustable from 1/4°F to 2-1/4°F.
    • Temperature Control Range: 45°F to 90°F (7°C to 32°C) - Celsius and 12/24 hour time capable.
    • Compatibilities : 2-5 wire forced air systems, 2 wire hydronic systems, and hydronic air handling systems.
    • Terminals: G, Y, W, RH, RC. Solid pin connectors. Allow usage with both 24v and millivolt equipment.
    • Program Settings: 4 preset programs per day heating and cooling. All may be easily reprogrammed in 1o and 15 minute increments with LUX Programming Dial.
    • Circuit Protection: Circuit protection is built-in, no isolation relays required.
    • Compressor Protection: Built-in 5 minute time delay.
    • Optional Wall Plate: Decorative wall plate is available for thermostat. 6-1/2"W x 4-3/4"H.
Read more
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
Programmability:
5-2 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Password Lockout
Large Display
Fan Control
Power Method:
Battery
Hardwired
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
24v
Amperage:
1.5
Wattage:
36
Wiring:
Rh
Rc
W
Y
G
Color:
White
Height:
3-1/4"
Width (Inches):
4-1/2"
Depth (Inches):
1-1/4"
×
Happy 4th!
Special Hours
Our Customer Support will be closed today in honor of Independence Day. We will be back on Monday to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    21 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.