Pros, Join Our TradeMaster Program!
Description
Specifications
  • Watts (120V): 1900W
  • Amps (120V): 15
  • Watts (240V): 3800W
  • Amps (240V): 15

Features
  • On Screen Programming
  • 45-90F
  • 2 wire Heat Only
  • Easy To Program
  • Temporary Override
  • Vacation Hold
  • 4 Program Periods Per Day
  • Useful for 120VAC/240VAC Applications
  • Separate programs for Weekdays & Weekends
  • Front Battery Access
  • Programmability: 5-2 Day Programmable
  • Application: Baseboard; Radiant Heat
  • Color: White
  • User Interface: Soft Key
  • Power Method: Battery
  • Stages: 1 Heat
  • Mounting: Vertical
  • Voltage: Line Voltage
Hide Description
Specs
Application:

Electric Heat (Line Voltage)

Heat Only

Stages:

1 Heat

Programmability:

Programmable

5-2 Day

User Interface:

Push Button

Mount:

Vertical

Power Method:

Battery

Voltage:

240v

120v

Temperature Range (F):

45°F - 90°F

Voltage:

Line voltage

Amperage:

15

Wattage:

1900 to 3800

Wiring:

2 Wire

Color:

White

Height:

4-7/10"

Width:

2-7/10"

Depth (Inches):

2-2/5"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.