Pros, Join Our TradeMaster Program!
Description
Specifications
  • Watts (120V): 1900W
  • Amps (120V): 15
  • Watts (240V): 3800W
  • Amps (240V): 15

Features
  • On Screen Programming
  • 45-90F
  • 2 wire Heat Only
  • Easy To Program
  • Temporary Override
  • Vacation Hold
  • 4 Program Periods Per Day
  • Useful for 120VAC/240VAC Applications
  • Separate programs for Weekdays & Weekends
  • Front Battery Access
  • Programmability: 5-2 Day Programmable
  • Application: Baseboard; Radiant Heat
  • Color: White
  • User Interface: Soft Key
  • Power Method: Battery
  • Stages: 1 Heat
  • Mounting: Vertical
  • Voltage: Line Voltage
Read more
Specs
Application:
Electric Heat (Line Voltage)
Heat Only
Stages:
1 Heat
Programmability:
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Vertical
Power Method:
Battery
Voltage:
240v
120v
Temperature Range (F):
45°-90°F
Voltage:
Line voltage
Amperage:
15
Wattage:
1900 to 3800
Wiring:
2 Wire
Color:
White
Height:
4-7/10"
Width:
2-7/10"
Depth (Inches):
2-2/5"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.