Pros, Join Our TradeMaster Program!
Description
Lynn 9400 High Temperature Rope Gasket, 1000F, White, Boiler & Furnace, 3/8'' Diameter x 25ft

Features:
  • PRODUCT INFO: White high temperature rope that can withstand continuous temperatures of 1000F
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 3/8'' Diameter x 25ft Long. Standard density.
  • Made in the USA by Lynn Manufacturing, Inc.
Read more
Specs
Product Type:
Gasket
Diameter (Inches):
3/8"
Length (Feet):
25'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.