Pros, Join Our TradeMaster Program!
Description
Lynn 9420 Replacement Rope Gasket, Weil Mclain WTGO, WGO, SGO, 590-735-104

Features:
  • PRODUCT INFO: Rope gasket replaces Weil Mclain 590-735-104. Also fits many other boilers that use 3/8'' Diameter rope. Made from 1000F rated material. Has self adhesive for easy installation.
  • USE: Fits Weil-McLain Gold (GO Series) boilers with including WTGO, WGO, SGO as well as other boilers. For complete kit see Lynn 1072 or 1148
  • Size: 3/8'' Diameter x 5ft, standard density, with self adhesive.
  • Made in the USA by Lynn Manufacturing, Inc.
Read more
Specs
Product Type:
Gasket
Diameter (Inches):
3/8"
Length (Feet):
5'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.