Pros, Join Our TradeMaster Program!
Description
Lynn 9461 High Temperature Flat Gasket Tape, 1000F, White, Boiler & Furnace, 1'' x 1/8'' x 100ft

Features:
  • PRODUCT INFO: White high temperature flat tape that can withstand continuous temperatures of 1000F. No self adhesive. Apply with high temperature silicone or stove cement.
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 1'' x 1/8'' x 100ft Long. Standard density.
  • Made in the USA by Lynn Manufacturing, Inc.
Hide Description
Specs
Product Type:

Gasket

Tape

Size:

1" x 1/8"

Length (Feet):

25'

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.