Pros, Join Our TradeMaster Program!
Description
Lynn Lynn 1001 Universal Combustion Chamber, Lynn Quickie 100, 2300F Ceramic Fiber Lynn 1001 Universal Combustion Chamber, Lynn Quickie 100, 2300F Ceramic Fiber

Features:
  • PRODUCT INFO: Burner Plate Gasket Replaces OEM 689011 for Miller, Nordyne, Nortek. Also replaces 689011R.
  • MATERIAL: 1/8” thick high temperature Manniglas 1200F rated paper.
  • DIMENSIONS: Round 9.5" OD x 1/8" Thick
  • Made in the USA by Lynn Manufacturing, Inc.
Read more
Specs
Product Type:
Gasket
Outside Diameter:
9-1/2"
Thickness:
1/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.