Pros, Join Our TradeMaster Program!
Description
MARS SOS multi-horsepower condenser fan motors are ideal for truck stock.

The MARS 03459, the new WIZARD 825, will run at any fan load from 1/8 to 1/3 HP at a nominal 825 RPM.

All SOS motors feature easy mounting in Rheem applications.

Features:
  • Multi-HP
  • Ball Bearings
  • Thru bolt or band mounting
  • Rheem mounting capability
  • Water slinger on shaft
  • Air conditioning or heat pump duty
  • Capacitor requirement noted on motor label
  • End Shield drain holes w/plugs

Specifications:
  • Single phase, 60 Hz
  • Overload protection
  • Fan duty, continuous air over
  • Totally enclosed, Non-ventillated
  • Class B insulation

Replaces :

AO Smith: ORM5488B
Emerson: 5464

Note: Image may not represent actual product
Hide Description
Manuals (1)
Specs
Horse Power:

1/3

1/4

1/5

1/6

1/8

Voltage:

208/230v

Amperage:

1.8

Shaft Length:

6.5"

Shaft Diameter:

1/2"

RPM:

825

Product Type:

Condenser Fan Motor

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.