5.5" Multi-Horsepower Direct Drive Blower Motor 1/2 to 1/6 HP (208/230)
Hover image to zoom

5.5" Multi-Horsepower Direct Drive Blower Motor 1/2 to 1/6 HP (208/230)

Brand:
MARS
SKU:
03464
Rating:
(0)
Q&A:
(0)
5.5" Multi-Horsepower Direct Drive Blower Motor 1/2 to 1/6 HP (208/230)
Hover image to zoom
03464 has been discontinued
Discontinued January 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Horse Power icon
1/3, 1/2, 1/4, 1/5, 1/6 HP
Voltage icon
208/230v
Amperage icon
2.7 Amps
RPM icon
1075 RPM

Description

SOS Multi-Horsepower Direct Drive Blower Motors

MARS SOS multi-horsepower direct drive blower motors are ideal for truck stock.

All SOS motors feature easy mounting in Rheem applications.

Features:
  • Multi-HP
  • Open end shields
  • Extended mounting studs
  • 2-1/2" resilient rings
  • Reversible rotation
  • All angle sleeve or ball bearings
  • Capacitor requirement noted on motor label
Specifications:
  • Single phase, 60 Hz
  • Overload protection
  • Fan duty, continuous air over
  • Open Construction

Replaces :

GE:5KCP39 KGV805AS

Note: Image may not represent actual product

Specs

Horse Power:

1/3

1/2

1/4

1/5

1/6

Voltage:

208/230v

Amperage:

2.7

Shaft Length:

5"

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

Multi-HP Direct Drive Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm