COVID-19 Landing Page
Description
These GE 5KCP39 PSC motors are designed for use as direct drive furnace blower motors. All are three speed, high efficiency, Energy $aver® models and are electrically reversible. Motors have 21/4 inch resilient rings for base mounting. Four (4) split rings included if 21/2 inch diameter is required. Bases are sold separately.

Features:
  • All angle sleeve bearings
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 21/4 inch resilient rings plus 4 split rings
  • Reversible rotation
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see pages M–73 to M–75

Specifications:
  • Single phase, 60/50 Hertz
  • Overload protection
  • Fan duty, continuous, air over
  • Open construction
  • 26 inch leads
  • Class B insulation

Image displayed does not represent actual product.
Read more
Manuals (1)
Specs
Horse Power:
1/3
RPM:
1075
Voltage:
115
Bearings:
Sleeve
Enclosure Type:
Open Air Over
Rotation:
Reversible
Amperage:
6.2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.