Pros, Join Our TradeMaster Program!
Description
These GE 5KCP39 PSC motors are designed for use as direct drive furnace blower motors. All are three speed, high efficiency, Energy $aver® models and are electrically reversible. Motors have 21/4 inch resilient rings for base mounting. Four (4) split rings included if 21/2 inch diameter is required. Bases are sold separately.

Features:
  • All angle sleeve bearings
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 21/4 inch resilient rings plus 4 split rings
  • Reversible rotation
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see pages M–73 to M–75

Specifications:
  • Single phase, 60/50 Hertz
  • Overload protection
  • Fan duty, continuous, air over
  • Open construction
  • 26 inch leads
  • Class B insulation

Image displayed does not represent actual product.
Hide Description
Manuals (1)
Specs
Horse Power:

1/3

RPM:

1075

Voltage:

208/230v

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

2.9

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.