Pros, Join Our TradeMaster Program!
Description
GE up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. A plastic plug is provided to seal the weep hole in the end shield exposed to the weather. All of these motors are suitable for air conditioning or heat pump applications. All feature reversible rotation, 208-230 volts, six inch shaft length and extended thru bolts extending from both ends.

Features:
  • 60 Hertz
  • Single phase
  • Overload protected
  • Fan duty, continuous, air over
  • 26 inch leads
  • Totally enclosed, non-ventilated
  • Class B insulation

Specifications:
  • Up/down design
  • Thru bolt or band mounting
  • All angle sleeve or ball bearings
  • Water slinger on shaft
  • Serrated end cap on shaft end only
  • For air conditioning or heat pumps
  • Full six inch shaft length with two full flats at 90°
  • Reversible rotation
  • For accessories, see pages M–73 to M–75

Image displayed does not represent actual product.
Hide Description
Manuals (1)
Specs
Horse Power:

1/4

RPM:

1075

Voltage:

208/230v

Bearings:

Sleeve

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Rotation:

Reversible

Amperage:

1.8

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.