COVID-19 Landing Page
Description
GE up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. A plastic plug is provided to seal the weep hole in the end shield exposed to the weather. All of these motors are suitable for air conditioning or heat pump applications. All feature reversible rotation, 208-230 volts, six inch shaft length and extended thru bolts extending from both ends.

Features:
  • 60 Hertz
  • Single phase
  • Overload protected
  • Fan duty, continuous, air over
  • 26 inch leads
  • Totally enclosed, non-ventilated
  • Class B insulation

Specifications:
  • Up/down design
  • Thru bolt or band mounting
  • All angle sleeve or ball bearings
  • Water slinger on shaft
  • Serrated end cap on shaft end only
  • For air conditioning or heat pumps
  • Full six inch shaft length with two full flats at 90°
  • Reversible rotation
  • For accessories, see pages M–73 to M–75

Image displayed does not represent actual product.
Read more
Manuals (1)
Specs
Horse Power:
1/3
RPM:
1075
Voltage:
208/230v
Bearings:
Sleeve
Enclosure Type:
Totally Enclosed Non-Ventilated (TENV)
Rotation:
Reversible
Amperage:
2.3
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.