Pros, Join Our TradeMaster Program!
Description
MARS 3 wing adapter, heavy duty condenser fan blades are designed for rigorous R/HVAC low pressure applications. They will accommodate universal hex/round adapter hubs. MARS adapter fan blades are durable, efficient & quiet. They are manufactured using high strength aluminum alloy for the blades & sturdy steel for the blade spiders. Blade depths and pitches specified for MARS adapter fan blades allow for the replacement of a broad range of commonly used fan blades.

  • Number of Blades: 3
  • Pitch (Degree): 27
  • Bore Diameter Inches: 1/2
  • Rotation: CCW
  • Diameter Inches: 16
  • Material: Aluminum
  • Max RPM: 1725
  • Depth Inches: 3 9/16
  • CFM @ 0.000-In. SP: 2688
  • CFM @ 0.300-In. SP: 2401
  • Min H.P. @ 0.000-in. SP: 0.3762
  • Min H.P. @ 0.300-in. SP: 0.4062
Read more
Manuals (1)
Specs
Number of Blades:
3
Rotation:
CCW
Pitch:
27°
Bore:
1/2"
Diameter (Inches):
16"
Material:
Aluminum
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.