Pros, Join Our TradeMaster Program!
Description
MARS fixed hub heavy duty condenser fan blades have been designed to serve as drop-in replacements for many OEM applications. Hub location is on the intake side unless otherwise noted. Always note original fan blade hub location (intake or discharge) and match when selecting fixed hub replacement fan blades.

  • Number of Blades: 4
  • Pitch (Degree): 30
  • Bore Diameter Inches: 1/2
  • Rotation: CW
  • Diameter Inches: 18
  • Material: Aluminum
  • Max RPM: 1140
  • Depth Inches: 5 11/64
  • CFM @ 0.000-In. SP: 3325
  • CFM @ 0.300-In. SP: 2441
  • Min H.P. @ 0.000-in. SP: 0.2615
  • Min H.P. @ 0.300-in. SP: 0.3366
Hide Description
Specs
Number of Blades:

4

Rotation:

CW

Pitch:

30°

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.