Apply to be a TradeMaster!
1.5 Pole Definite Purpose Contactor (30A, 120V)
Hover image to zoom

1.5 Pole Definite Purpose Contactor (30A, 120V)

Brand:
MARS
SKU:
61321
Rating:
(0)
Q&A:
(0)
1.5 Pole Definite Purpose Contactor (30A, 120V)
Hover image to zoom
$22.55 each
Out of Stock
Out of Stock
Get it Tue, Apr 18 - Tue, Apr 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Amperage icon
30 Amps
Voltage icon
120v

Description

1.5 Pole Definite Purpose Contactor (30A, 120V)

**Image may not be exact representation of item.**

Specs

Poles:

1-1/2

Type:

Contactor

Amperage:

30

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy