TM_Acquisition-S
2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 24V)
Hover image to zoom

2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 24V)

Brand:
MARS
SKU:
61425
Rating:
(0)
Q&A:
(0)
2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 24V)
Hover image to zoom
$42.17 each
Out of Stock
Out of Stock
Get it Tue, Oct 10 - Tue, Oct 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Amperage icon
30 Amps

Description

MARS 780 Professional Grade Definite Purpose Contactors are designed for use on refrigeration, air conditioning and electric heating systems. The 2 pole "Large Body" contactors feature a 2 pole configuration in a 3 pole body for increased durability in demanding applications.

Product Features:
  • Enclosed body provides a quieter running contactor and a longer life expectancy
  • Oversized 'Arch Window' to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity

Product Specifications:
  • Contactor Type: Definite Purpose
  • FLA Inductive Amps: 30
  • FLA Resistive Amps: 40
  • Number of Poles: 2 (in 3 Pole Body)
  • Coil Voltage: 24
  • Coil Hz: 50/60
  • Lug or Screw Terminal: Box Lug/Dual QC
  • Standards: UL
  • Number of QC Terminals Per Pole: 2

Specs

Product Type:

Definite Purpose Contactor

Voltage:

24v

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy