Apply to be a TradeMaster!
3 Pole Contactor w/ Box Lug Termination (60A, 24V)
Hover image to zoom

3 Pole Contactor w/ Box Lug Termination (60A, 24V)

Brand:
MARS
SKU:
61470
Rating:
(0)
Q&A:
(0)
3 Pole Contactor w/ Box Lug Termination (60A, 24V)
Hover image to zoom
$131.61 each
In Stock
In Stock
Get 4 Tue, Apr 4
More Available
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Amperage icon
60 Amps
Voltage icon
24v

Description

MARS 780 - 3 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Side attachment rails for auxiliary switches (30-60 amp contactors) allow attachment of MARS 780 or Furnas auxiliary switches. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Specs

Type:

Contactor

Poles:

3

Amperage:

60

Voltage:

24v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy