TM_Acquisition-S
2 Pole Contactor w/ Shunt Termination (40A, 120V)
Hover image to zoom

2 Pole Contactor w/ Shunt Termination (40A, 120V)

Brand:
MARS
SKU:
61756
Rating:
(0)
Q&A:
(0)
2 Pole Contactor w/ Shunt Termination (40A, 120V)
Hover image to zoom
$28.89 each
Out of Stock
Out of Stock
Get it Fri, Oct 20 - Fri, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Amperage icon
40 Amps
Voltage icon
120v

Description

Note: Image is not exact representation of item.

2 Pole Contactor w/ Shunt Termination (40A, 120V)

MARS 780 - 2 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Enclosed body and coil - standard cover
  • Push to test button
  • Quad quick connects
  • Box lugs - large window arch design
  • Screw terminals and or box lugs available on 30 amp
  • Coils - class F insulation

Specs

Type:

Contactor

Poles:

2

Amperage:

40

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy