Apply to be a TradeMaster!
TRS30R Time Delay Fuse (600V, 30A)
Magnifying glass
Hover image to zoom

TRS30R Time Delay Fuse (600V, 30A)

Brand:
MARS
SKU:
81138
Rating:
(0)
Q&A:
(0)
TRS30R Time Delay Fuse (600V, 30A)
Magnifying glass
Hover image to zoom
$8.02 each
BOX UP & SAVE 6%
$75.30 box of 10
$7.53 each
In Stock
In Stock
Get 263 Thu, Oct 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
600V
Amperage icon
30 Amps

Description

TRS 30 Amp, 600V, Class RK5, Ferraz TRS30R, TRS 30A | aka: Trionic TRS30R, Low Voltage

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy