Pros, Join Our TradeMaster Program!
Description
The iSPD (Intelligent Surge Protection Device) offers comprehensive protection for your HVAC equipment.

The MARS 83907 Surge Protection Device is designed to provide maximum compressor protection from harmful power surges, transients and over- voltages utilizing the latest Thermally Protected MOV technology.

In addition, the modules microprocessor technology monitors line voltage to protect the compressor from starting or running during “brown outs” and low line voltage. The module also monitors refrigerant temperatures to identify coil freeze-up and or low refrigerant issues.

If the module detects a low voltage or refrigerant issue the compressor is shut down. The module will automatically reset when specified operating parameters are restored and determined to be stable.

In the event of diminished surge protection or failure, the compressor will not be allowed to start until the module is replaced.

Protects
  • Compressors
  • Heat Pumps
  • Control and Defrost Boards
  • ECM Motors
  • Control Boards
  • Transformers
  • Relays
  • Sensors
Read more
Manuals (1)
Specs
Product Type:
Surge Protector
Voltage:
240v
Warranty:
3 Years
Features:
NEMA 4X
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.