Pros, Join Our TradeMaster Program!
Description
MARS Disconnect with integrated surge protector provides a unitized design for quick and clean installation. The metal weather-resistant enclosure provides additional robustness and security. MARS Surge Protectors provide the performance necessary to protect critical components in high efficiency mini-split and unitary HVAC equipment.

Features:
  • Type: Side Open
  • Amp Rating: 60 Amp
  • Fused or Non-Fused: Fused
  • Voltage Rating: 240
  • Side or Top Open: Side
  • Dimensions HxWxD Inches: 8.66 x 5.12 x 2.25
  • Enclosure Material: CRS Anti-UV Powder Coated
  • Outlet - GFI: No
  • Phase: Single
  • Description: 1 PH 240V,10,000 rated, w/surge protection
  • NEMA Enclosure: Rain proof, NEMA 3R Enclosure
Read more
Specs
Product Type:
Disconnect Box
Type:
Fused
Opening:
Side
Amperage:
60
Voltage:
240v
Height (Inches):
7.25
Width (Inches):
5"
Depth (Inches):
2.13"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.